Beli thrust needle bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRITAN Needle Roller Thrust Bearing & WasherDeskripsi:These needle roller thrust bearings consist of a roller and axial cage assembly. The cage retains and guides the large number of needle rollers. They're used in applications where adjacent components function as the bearing's raceway.atribut:
- Maximum Temperature (°F): 250
- Minimum Temperature (°F): -5
- NTN Thrust Needle Roller Bearing (Laher Bambu)atribut:
- Material (Main Unit): High carbon chromium bearing steel
- Rolling Element Material: High carbon chromium bearing steel
- SKF Needle Roller and Cage Thrust Assembly (Laher Jarum)Deskripsi:Needle roller and cage thrust assemblies are designed to accommodate heavy axial loads and peak loads in one direction. They provide a high degree of stiffness within a minimum axial space. In applications where the faces of adjacent machine components serve as raceways, needle roller thrust bearings take up no more space than a conventional thrust washer. The bearings can also be combined with bearing washers to create complete bearings.atribut:
- Bearing Material: Bearing steel
- Bearing Part: Needle roller and cage assembly
- Cage: Sheet steel
- Coating: Without
- Roller Grade: G2
- SKF Thrust Ball Bearings (Bearing Aksial)Deskripsi:Single direction thrust ball bearings, with sphered housing washer, can accommodate axial loads in one direction. They must not be subjected to any radial load. Many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit. The sphered housing washers can accommodate initial misalignment when configured correctly with a sphered seat washer or a machine component with a sphered surface.atribut:
- Bearing Material: Bearing steel
- Coating: Without
- Tolerance Class: Normal
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- SKF Single Row Cylindrical Roller Thrust BearingDeskripsi:Single row cylindrical roller thrust bearings are designed to accommodate heavy axial loads and peak loads in one direction, but not radial loads. They provide a high degree of stiffness and require little axial space. They are mainly used in applications where thrust ball bearings do not have sufficient load carrying capacity. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.atribut:
- Axial Load Capability: Single-direction
- Bearing Material: Bearing steel
- Bearing Part: Complete bearing
- Cage: Non-metallic
- Coating: Without
- Number of Rows: 1
- Tolerance Class: Normal
- NTN Thrust Cylindrical Roller Bearingatribut:
- Load Direction: Thrust
- Material (Main Unit): High carbon chromium bearing steel
- Rolling Element Material: High carbon chromium bearing steel
- IKO Thrust Washer AS Seriesatribut:
- Dimension S (mm): 1
- monotaro.id Ring Plat Baja Hitam Pack Kecilatribut:
- Material: Steel
- NTN Needle Roller Bearing With Cage (Laher Jarum)atribut:
- Race ring Shape: Needle roller bearing
- NTN Needle Roller Bearing HK Series (Laher Jarum)Deskripsi:Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
- HSA Hex Bolt Nut ASTM A325 (Baut Mur Hexagonal)Deskripsi:Informasi Produk : - Baut akan dilengkapi dengan sertifikat jika order minimal 1 Juta Rupiah.- Baut A325 dan Mur 2H
- NTN Single Direction Thrust Ball Bearingatribut:
- Precision Grade: JIS B 1514 0 class
- Finishing Material: High Carbon Chromium Steel Bearing
- Working Temperature Range (°C): -40 to 120
Daftar Harga thrust needle bearing Terbaru October 2026
| TRITAN Needle Roller Thrust Bearing & Washer | Rp779.900 |
| NTN Tapered Roller Bearing 30000 Series (Laher Tirus) | Rp58.900 |
| NTN Thrust Needle Roller Bearing (Laher Bambu) | Rp31.900 |
| SKF Needle Roller and Cage Thrust Assembly (Laher Jarum) | Rp52.900 |
| SKF Thrust Ball Bearings (Bearing Aksial) | Rp189.900 |
| NTN Tapered Roller Bearing (Laher) | Rp57.900 |
| SKF Single Row Cylindrical Roller Thrust Bearing | Rp739.900 |
| NTN Thrust Cylindrical Roller Bearing | Rp189.900 |
| NTN Thrust Ball Bearing | Rp65.900 |
| NTN Needle Roller Bearing (Laher Bambu) | Rp44.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/p6P102398906-3.jpg)
/fuP102399570-37.jpg)
/7oP104068276-12.jpg)
/asP104079388-11.jpg)
/nvP101002859-3.jpg)



/3pP105546133-3.jpg)
/6eP107656230-2.jpg)


/ohP102398881-3.jpg)
/4sP102399172-3.jpg)
/P102275207-1.jpg)
/qfP102398951-3.jpg)
/nhP105719845-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)